Beli pompa oli portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daikin Piston Pump (Pompa Piston)
    Mulai

    Rp9.999.900

    Daikin Piston Pump (Pompa Piston)
    Deskripsi:
    -Noise reduction has been realized over the entire pressure range.-Tank capacity can be reduced since the loss power is small and suppresses oil temperature rise.-High response, high stability, and long life make it possible to improve the reliability of the main machine.
  2. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.799.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  3. Kennedy Plastic Syphon Pump
    Mulai

    Rp139.900

    Kennedy Plastic Syphon Pump
    Deskripsi:
    Flexible plastic outlet and semi-rigid inlet tubes. Hand pumping units incorporate one-way valves. Suitable for use with petrol, diesel and non-corrosive liquids. All tubes can be cut to length. SPS/25 For use with containers up to 25ltr. Fitted with 30mm bung. Tube length: inlet 410mm/outlet 530mm. SPS/205 For use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPH/205 Heavy-duty, for use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPS/25 has a squeeze action. SPS/205 & SPH/205 have a plunger type action.
    atribut:
    • Compatible Fluid: Diesel Non Corrosive Liquids Petrol
    • Pump Type : Syphon
  4. JTC 4t Hand Pump Only
    Mulai

    Rp4.499.900

    JTC 4t Hand Pump Only
    atribut:
    • Chuck Size: Japan Standard: 1/4
  5. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  6. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.899.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  7. JTC Oil Pump & Dispenser Pneumatic Operated (Pompa Oli)
    Mulai

    Rp18.999.900

  8. Kennedy Hand Drum Pump
    Mulai

    Rp1.399.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  9. Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)
    Deskripsi:
    Enamel finish, heavy gauge, seamless metal- bodied oil cans. With positive force feed brass pumps and valves. Supplied with both rigid metal and flexible nylon threaded spouts
    atribut:
    • Body Finish/Coating: Enamel
    • Material: Metal
    • Design Features: Detachable Spout
    • Color: Red
  10. TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Mulai

    Rp1.699.900

    TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Deskripsi:
    BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 18
    • Dimension 7 (mm): 1500
  11. MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp369.900

    MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    • For Auto, Farm, Marine and lndustdaI Use • Heavy Duty & nick Steel Pipe • K nurled BareI for Non-Slip Grip • Include 12" Flexible Hose, 6" Extension and Coupler • 6000 - 8000 PSI
    atribut:
    • Size (mm): 130
  12. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp15.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  13. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
Daftar Harga pompa oli portable Terbaru November 2026
Daikin Piston Pump (Pompa Piston)Rp9.999.900
JTC Oil Pump & Dispenser Pneumatic Liquid (Pompa Oli)Rp6.999.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.799.900
Kennedy Plastic Syphon PumpRp139.900
JTC 4t Hand Pump OnlyRp4.499.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)Rp2.899.900
JTC Oil Pump & Dispenser Pneumatic Operated (Pompa Oli)Rp18.999.900
Kennedy Hand Drum PumpRp1.399.900
Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)Rp269.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)